Zoro Homepage

8 Bolt On Vehicle Fan, 342 CFM, 12V, 2 Speed

  • Mfr # 800509

  • Zoro # G008657364


product price: $49.49
/ea

Key Features

Fan Voltage
12
Guard Material
Steel
Fan Item
Vehicle Fan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800509
Zoro #
G008657364
UPC #
707022481175
Country of Origin
China

Details

Fan Voltage
12
Guard Material
Steel
Fan Item
Vehicle Fan

Description

Improve airflow and make your ride more comfortable with the 12-volt Global Industrial; 8 Bolt On Vehicle Fan. This fan is designed for use on forklifts or vehicles and plugs directly into the lighter socket. Made of durable steel construction, with an attractive chrome finish, this fan measures 8 in diameter and mounts permanently to any dash or side panel, making it the perfect addition to any forklift setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.