Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Confined Space Vent Fan, Rotomold Plastic, 1/3HP, 1000 CFM, Blue

  • Mfr # 293034

  • Zoro # G008591736


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Voltage
115
Material
Plastic
Color
Blue
Height
15 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293034
Zoro #
G008591736
UPC #
707022433242
Country of Origin
China

Dimensions

Height
15 in
Width
14 in
Depth
14 in

Details

Voltage
115
Material
Plastic
Color
Blue
Item
Confined Space Blower Fan
Includes
Confined Space Fan

Description

Constructed of rotomolded plastic, this industrial grade vent fan is evenly layered in a second skin that's thicker than injection molding and permits higher levels of endurance during extreme temperatures. This single speed vent fan is lightweight and portable with an easy-carry handle. Rubber feet on base help minimize noise and reduce vibrations. The working ambient temperature range of this model is 32 - 104° F. Included is a 15' power cord with 16AWG plug.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.