Zoro Homepage

8 Full Pneumatic Wheel, Rigid Plate Caster, 300 lb. Capacity

  • Mfr # 748040

  • Zoro # G708620910


product price: $70.99
/ea

Key Features

Caster Sub-Type
Rigid
Wheel Width
2/13/2016
Inside Bolt Hole Spacing
2-5/8 to 3 x 3 to 3-5/8 in
Color
Gray
Width
2-13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
748040
Zoro #
G708620910
UPC #
707022030618
Country of Origin
China

Dimensions

Wheel Width
2/13/2016
Width
2-13/16 in

Details

Caster Sub-Type
Rigid
Inside Bolt Hole Spacing
2-5/8 to 3 x 3 to 3-5/8 in
Color
Gray

Description

Transport delicate parts and materials virtually on air. Shock-absorbing, full pneumatic tired, roller bearing wheel absorbs vibrations which could be harmful to load, while protecting floors. Corrosion-resistant electroplated casters provide years of dependable service. Gray rubber tires. Features slotted bolt holes that help align screws to mounting surface. 4-1/2 x 4 plate size. 2-5/8 to 3 x 3 to 3-5/8 bolt spacing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.