8 Mold-On Rubber Wheel, Heavy Duty Swivel Plate Caster, 600 Lb. Capacity

  • Mfr # 601128

  • Zoro # G208620380


product price:  $41.59
/ea

Key Features

Caster Sub-Type
Swivel
Wheel Width
2
Inside Bolt Hole Spacing
2-5/8 to 3 x 3 to 3-5/8 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
601128
Zoro #
G208620380
UPC #
707022030571
Country of Origin
China

Dimensions

Wheel Width
2
Width
2 in

Details

Caster Sub-Type
Swivel
Inside Bolt Hole Spacing
2-5/8 to 3 x 3 to 3-5/8 in

Description

Ideal for general utility trucks, platform trucks, and dollies. Swivel casters have hardened double ball races and heat treated king bolt for long life. Wheels roll easily on cage type hardened and ground roller bearings. 4-1/2 x 4 plate size. 2-5/8 to 3 x 3 to 3-5/8 bolt spacing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.