8' Outdoor Steel Flat Bench, Perforated Metal, In Ground Mount, Gray

  • Mfr # 262076IGY

  • Zoro # G422794669


product price:  $772.99
/ea
Free Shipping & Returns

Key Features

Length
96 in
Assembly
Unassembled
Frame Material
Steel
Weight Capacity
1000 lbs
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
262076IGY
Zoro #
G422794669
UPC #
-
Country of Origin
China

Dimensions

Length
96 in
Overall Height
36 in
Width (In.)
23 in

Details

Assembly
Unassembled
Frame Material
Steel
Weight Capacity
1000 lbs
Color
Gray
Material
Perforated Metal

Description

Ideal for any outdoor setting, including schools, camps, parks, corporate or hospital break areas, and any other outdoor environment requiring seating options. Smooth, glossy thermoplastic exterior coating on the seat is UV-resistant to protect against fading, is engineered to withstand summer heat & winter cold, and is thermal-stable to stay comfortable even in direct summer sun.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.