Zoro Homepage

8' Rectangular Expanded Metal Outdoor Table, Blue

  • Mfr # 277570BL

  • Zoro # G808647770


product price: $866.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Shape
Rectangular
Tabletop Structural Material
Expanded Metal
Tabletop Color
Blue
Overall Width
30 in
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277570BL
Zoro #
G808647770
UPC #
707022464215
Country of Origin
China

Dimensions

Overall Width
30 in
Overall Height
30 in

Details

Shape
Rectangular
Tabletop Structural Material
Expanded Metal
Tabletop Color
Blue
Item
Utility Table
Assembly
Unassembled

Description

Commercial outdoor portable tables are ideal for restaurants, cafs, patios and more. All-steel utility tables are great for a variety of indoor and outdoor applications. Utility tables are made using heavy-gauge metal mesh with a durable thermoplastic coating on tabletop. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Table corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. Tabletop features an opening to accept an umbrella with a pole of up to 1-1/2 diameter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products