8 Wheel & Hardware for 1 Cubic Yard Standard Duty Tilt Trucks

  • Mfr # RP1009

  • Zoro # G508612238


product price:  $39.15
/ea
Additional $35.00 delivery surcharge applies per item.
See details

Key Features

Wheel Diameter
8 in
Wheel Type
Plastic
Caster Type
3/4 in Axle Dia.
Gauge
12
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP1009
Zoro #
G508612238
UPC #
707022320290
Country of Origin
China

Dimensions

Wheel Diameter
8 in
Wheel Dia.
8 in

Details

Item
Wheel & Hardware for Standard Duty Tilt Trucks
Wheel Type
Plastic
Caster Type
3/4 in Axle Dia.
Gauge
12
Material
Steel
Assembled
No

Description

Replace broken or worn wheels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.