
81inH Stationary Floor Mount Orbit Computer Station Power Outlets Beige
Mfr # 239134BGE
Zoro # G711936862
product price: $1,296.99
/eaKey Features
Depth
25 in
Width
36 in
Height
81 in
Material
Steel
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
239134BGE
Zoro #
G711936862
UPC #
-
Country of Origin
Multiple
Dimensions
Depth
25 in
Width
36 in
Height
81 in
Details
Material
Steel
Color
Beige
Item
Computer Workstation
Assembly Required
Yes
Description
Post Includes Integrated Power Strips. Devices depicted in the images are not included. Complete Global IndustrialTM Orbit Computer Workstation with Power Outlets. 81inH Stationary Floor Mount Unit with VESA LCD Mount. This complete workstation includes a center post, work surface, flat panel screen mount and CPU holder. All steel surfaces include a rugged, attractive powder coat finish. The super strong 5in x 5in steel center post with base bolts to the floor for stability hardware not included. To hide all cables, the post includes 3 cable management openings at 15in, 42-1/2in and 70inH. Post base measures 17-1/2in x 17-1/2in. The rectangular work surface is a 1in thick wooden core finished in rugged plastic laminate that measures 36inW x 20inD. This 81inH unit can accommodate sitting or standing users with work surface heights of 30in and 40in. The VESA mount, which accommodates any flat panel monitor from 10-30in, mounts at 52in, 66in and 80inH Mount permits monitor to tilt up 15° and down 5° easily and without tools to provide optimal viewing. Locks in place with a thumb screw. The CPU/power supply holder adjusts to hold items up to 9inW securely and includes non-skid cushions to prevent marring. The orbit post includes one power box and one 12in long 6-outlet aluminum power strip with 6ft power cord.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.