81inH Stationary Floor Mount Orbit Computer Station with VESA Mount, Black

  • Mfr # 239134BK

  • Zoro # G011936784


product price: $1,322.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Steel
Width
36 in
Height
81 in
Depth
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239134BK
Zoro #
G011936784
UPC #
707022025065
Country of Origin
Multiple

Dimensions

Width
36 in
Height
81 in
Depth
25 in

Details

Item
Computer Workstation
Color
Black
Material
Steel
Assembly Required
Yes

Description

81inH Stationary Floor Mount Unit with VESA LCD Mount. This complete workstation includes a center post, work surface, flat panel screen mount and CPU holder. All steel surfaces include a rugged, attractive powder coat finish. The super strong 5in x 5in steel center post with base bolts to the floor for stability hardware not included. To hide all cables, the post includes 3 cable management openings at 15in, 42-1/2in and 70inH. Post base measures 17-1/2in x 17-1/2in. The rectangular work surface is a 1in thick wooden core finished in rugged plastic laminate that measures 36inW x 20inD. This 81inH unit can accommodate sitting or standing users with work surface heights of 30in and 40in. The VESA mount, which accommodates any flat panel monitor from 10-30in, mounts at 52in, 66in and 80inH Mount permits monitor to tilt up 15° and down 5° easily and without tools to provide optimal viewing. Locks in place with a thumb screw. The CPU/power supply holder adjusts to hold items up to 9inW securely and includes non-skid cushions to prevent marring. Devices depicted in the images are not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.