Zoro Homepage

81inH Steel Post with Fixed Base and Power Outlets, Beige

  • Mfr # 752152BGE

  • Zoro # G711936800


product price: $528.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
5 in
Depth
5 in
Color
Beige
Height
81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752152BGE
Zoro #
G711936800
UPC #
-
Country of Origin
Multiple

Dimensions

Width
5 in
Depth
5 in
Height
81 in

Details

Item
Post
Material
Steel
Color
Beige
Assembly Required
Yes

Description

81inH Stationary Steel Post with Power Outlets for Global IndustrialTM Orbit Computer Workstations. This super strong 5in x 5in steel center post with base bolts to the floor with the stationary base mounting hardware not included for stability. To hide all cables, the post includes 3 cable management openings at 15in, 42-1/2in and 70inH. Permits mounting of work surfaces at 30in or 40inH. 10 mm mounting holes. Permits mounting of monitors at 52in, 66in or 80inH. Post base measures 17-1/2in x 17-1/2in. Powder coat finish. Add work surfaces, VESA mount, monitor float, CPU holder and much more to build a custom computer work station. The orbit post includes one power box and one 12in long 6-outlet aluminum power strip with 6ft power cord.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.