
8ft Outdoor Horizontal Steel Slat Park Bench w/ Back, Black
Mfr # 436976BK
Zoro # G211835160
product price:Â $989.99
/eaKey Features
Color
Black
Material
Steel Slat
Overall Height
30-7/8 in
Length
96 in
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
436976BK
Zoro #
G211835160
UPC #
707022469104
Country of Origin
China
Dimensions
Overall Height
30-7/8 in
Length
96 in
Width (In.)
26-3/4 in
Details
Color
Black
Material
Steel Slat
Assembly
Assembled
Item
Backed Bench
Description
The Global Industrial™ 8ft Horizontal Slat Outdoor Park Bench offers a contemporary seating choice for a variety of outdoor locations. This heavy-duty commercial steel bench is ideal for train stations, park facilities, shopping areas, and other areas where spaces for public seating are needed. Finished in outdoor powder coating, this durable bench can withstand even the harshest outdoor climates. Pre-drilled mounting holes allow the option to mount to any surface. The back and seat are made from 4in x 1/5in welded steel slats. Ships fully assembled. 1 Year Limited Warranty. Features: Overall dimensions: 96inL x 26-3/4inW x 30-7/8inH. Seat dimensions: 92inL x 17inH. Armrest height: 22-5/8inH. Max capacity: 800 lbs. Powder coated frame and slats resist rust and corrosion. Slightly angled back surface. Stylish horizontal slatted design. Bench is completely welded and ships fully assembled. Flexible surface mount allows quick relocation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.