Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 Degree Angle Head Drill Attachment, 1/16 - 3/8 Chuck Capacity

  • Mfr # G3938

  • Zoro # G108640952


product price: $98.39
/ea
Free Shipping & Returns

Key Features

Stroke Length
4
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G3938
Zoro #
G108640952
UPC #
707022453530
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
4

Details

Item
Right Angle
Housing Material
Aluminum

Description

Ideal for close-quarter driving, the Global Industrial, 90 Degree Angle Head Drill Attachment provides a chuck capacity range of 1/16 to 3/8 via cordless, electric or pneumatic applications. Compact in design, this unit features a convenient 90° angle for tackling tight clearances. Whether your hands are gloved or bare the base is made to grip easily for simple one-handed operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.