Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 Degree Curved Gravity Conveyor, 15in Between Frame, Tapered Rollers

  • Mfr # 293190

  • Zoro # G411865455


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Overall Width
18 in
Material
Steel
Frame Height (In.)
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293190
Zoro #
G411865455
UPC #
707022491808
Country of Origin
China

Dimensions

Overall Width
18 in
Frame Height (In.)
3-3/4 in

Details

Item
Conveyor Section
Material
Steel

Description

18in overall width OAW. Tapered Rollers. 12-gauge powder-coated steel. Keep things moving the Global Industrial™ Curved Gravity Conveyor. Featuring a 90-degree curve, this 18in OAW conveyor directs product flow to workstations and around obstructions. Designed with tapered rollers to improve overall speed and efficiency, this curved conveyor is ideal for use in shipping/receiving, manufacturing, and packing facilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.