
90 Degree Curved Gravity Conveyor, 21in Between Frame, Tapered Rollers
Mfr # 293191
Zoro # G511865461
product price: $708.99
/eaKey Features
Overall Width
24 in
Frame Height (In.)
3-3/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
293191
Zoro #
G511865461
UPC #
707022491815
Country of Origin
China
Dimensions
Overall Width
24 in
Frame Height (In.)
3-3/4 in
Details
Item
Conveyor Section
Material
Steel
Description
24in overall width OAW. Tapered Rollers. 12-gauge powder-coated steel. Keep things moving this Global Industrial™ Curved Gravity Conveyor. Featuring a 90-degree curve, this 24in OAW conveyor directs product flow to workstations and around obstructions. Designed with tapered rollers to improve overall speed and efficiency, this curved conveyor is ideal for use in shipping/receiving, manufacturing, and packing facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.