Zoro Homepage

96 Perforated Metal Outdoor Flat Bench, Red

  • Mfr # 262076RD

  • Zoro # G408611485


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Perforated Metal
Overall Height
18 in
Length
96 in
Assembly
Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262076RD
Zoro #
G408611485
UPC #
707022437912
Country of Origin
China

Dimensions

Overall Height
18 in
Length
96 in
Width (In.)
14-1/2 in

Details

Color
Red
Material
Perforated Metal
Assembly
Required
Item
Flat Bench

Description

Benches are made using heavy-gauge expanded metal mesh with a black thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Bench corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.