Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

96 x 30 Adj Height Workbench w/Drawer, Black- Plastic Laminate Square Top

  • Mfr # 319084ABK

  • Zoro # G911835897


product price: $635.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Color
Black
Height
30-3/4 to 36-3/4 in
Depth
30 in
Material
Steel
Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319084ABK
Zoro #
G911835897
UPC #
-
Country of Origin
China

Dimensions

Height
30-3/4 to 36-3/4 in
Depth
30 in
Width
96 in

Details

Color
Black
Item
Production Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

Global Industrial™ workbenches are built to give you years of dependable performance, withstand years of heavy-duty use. 1-5/8in thick high pressure Plastic Laminate-faced particle board core top gives you a smooth, rigid work surface that lasts and lasts. Adjustable Height Legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Legs and all steel parts are undercoated for rust resistance and finished with scratch resistant Black powder coat. Bench height adjusts at 1-1/2in increments. Steel Drawer features a safety stop to prevent accidental spilling. Drawer has 2 mounting angle brackets for easy work bench installation on either the left or right hand side. Recessed handle with padlockable hasp for added security lock sold separately. Measures 18-1/4inW x 23-7/8inD x 5-3/8inH. Back and End Stops keep nuts, bolts, screws and other small parts and tools confined to the work surface, prevent them from rolling away. Bench stringer added stability, comes with mounting hardware to assemble legs to the bench top. Easy assembly. Bench Includes: Lockable Drawer. Back & End Stops. Bench Stringer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.