
96 x 30 Extra Long Production Workbench, Maple Block Square Edge, Gray
Mfr # 318925
Zoro # G511938004
product price: $1,605.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
Key Features
Color
Gray
Depth
30 in
Height
35-1/2 in
Workbench/Table Assembly
Unassembled
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
318925
Zoro #
G511938004
UPC #
-
Country of Origin
Multiple
Dimensions
Depth
30 in
Height
35-1/2 in
Width
96 in
Details
Color
Gray
Item
Double Pedestal Workbench
Workbench/Table Assembly
Unassembled
Material
Steel
Description
Square-edge maple Boos butcher block by John Boos & Co. High weight capacity to handle most projects and tasks Versatile configurate with extra workspace. 96inW x 30inD Extra Long Production Workbench - Maple Butcher Block Square Edge - Gray. These extra long workbenches are built with durability in mind. Bench pedestals are 15-3/4inW x 20inD x 32inH featuring full length aluminum drawer pulls and smooth gliding nylon rollers. Inside drawer dimension are 13inW x 17-3/4inD x 5-1/2inH. Maple Butcher Block - kiln dried 1-3/4in thick hardwood, mineral oil sealed. Double electrical knockouts on legs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.