
96 x 30 Pedestal Workbench, 4 Drawers & Cabinet, Laminate Square Edge Gray
Mfr # 318871
Zoro # G211937932
product price: $680.99
/eaKey Features
Width
96 in
Depth
30 in
Height
33-5/8 in
Workbench/Table Frame Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
318871
Zoro #
G211937932
UPC #
-
Country of Origin
China
Dimensions
Width
96 in
Depth
30 in
Height
33-5/8 in
Details
Workbench/Table Frame Material
Steel
Color
Gray
Workbench/Table Assembly
Unassembled
Item
Double Pedestal Workbench
Description
These pedestal workbenches are made of a steel base construction with a plastic laminate square edge top for long lasting durability. Workbench provides 4 drawers and 1 cabinet for storage convenience. Plastic laminate square edge top adds easy maintenance in working environments. Available color is Gray.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.