96 x 30 Pedestal Workbench, 4 Drawers & Cabinet, Maple Square Edge, Gray

  • Mfr # 318870

  • Zoro # G211937468


product price: $1,269.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Width
96 in
Depth
30 in
Height
33-3/4 in
Workbench/Table Frame Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318870
Zoro #
G211937468
UPC #
-
Country of Origin
Multiple

Dimensions

Width
96 in
Depth
30 in
Height
33-3/4 in

Details

Workbench/Table Frame Material
Steel
Color
Gray
Workbench/Table Assembly
Unassembled
Item
Double Pedestal Workbench

Description

Square-edge maple Boos butcher block by John Boos & Co. High weight capacity to handle most projects and tasks Pedestal-style base with drawers & cabinet. 96in W x 30in D Pedestal Workbench W/ 4 Drawers & Cabinet, Maple Butcher Block Square Edge - Gray.These pedestal workbenches are made of a steel base construction with a maple butcher block square edge top for long lasting durability. Workbench provides 4 drawers and 1 cabinet for storage convince. Maple butcher block square edge top adds easy maintenance in working environments. Available color is Gray.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.