
96 x 30 Pedestal Workbench, 6 Drawers, Maple Block Square Edge, Gray
Mfr # 318880
Zoro # G111938008
product price: $1,399.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
Key Features
Color
Gray
Height
33-3/4 in
Depth
30 in
Width
96 in
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
318880
Zoro #
G111938008
UPC #
-
Country of Origin
Multiple
Dimensions
Height
33-3/4 in
Depth
30 in
Width
96 in
Details
Color
Gray
Item
Double Pedestal Workbench
Workbench/Table Assembly
Unassembled
Material
Steel
Description
Square-edge maple Boos butcher block by John Boos & Co. High weight capacity to handle most projects and tasks Pedestal-style base with drawers. These Pedestal Workbenches are made of a steel base construction with a maple butcher block square edge top for long lasting durability. Workbench provides 6 drawers for storage convenience. Maple butcher block square edge top adds easy maintenance in working environments. Available color is Gray. Drawer dimensions: 1st Drawer 13.23inW x 18.11inD x 4.33inH; 2nd Drawer 13.23inW x 18.11inD x 4.33inH; 3rd Drawer 13.23inW x 18.11inD x 11.06inH Inside drawer dimensions are 13inW x 17-3/4inD x 5-1/2inH . Overall pedestal dimensions are 15-3/4inW x 20inD x 32inH.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.