
96 x 30 Pedestal Workbench, 6 Drawers, Maple Block Square Edge, Gray
Mfr # 319032
Zoro # G211937819
product price: $1,708.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
Key Features
Color
Gray
Width
96 in
Depth
30 in
Height
33-3/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
319032
Zoro #
G211937819
UPC #
-
Country of Origin
Multiple
Dimensions
Width
96 in
Depth
30 in
Height
33-3/4 in
Details
Color
Gray
Item
Double Pedestal Workbench
Material
Steel
Workbench/Table Assembly
Unassembled
Description
Square-edge maple Boos butcher block by John Boos & Co. High weight capacity to handle most projects and tasks Pedestal-style base with drawers. 96W x 30inD Workbench with 1-3/4 Maple Butcher Block Square Edge 2 Drawer/4 Drawer. Pedestal workbench is made with strong, all welded steel that withstands tough industrial environments, and provides storage for any application. Pedestal drawers offer smooth drawer operation using nylon rollers and full-length aluminum handles. All drawers individually lock using cylinder locks for secure storage. Inside drawer dimensions are 13-1/4inW x 18inD x 11inH and Outside Dimensions are 14inW x 19inD x 12inH. Gray powder coat finish. Overall pedestal dimensions are 15-3/4inW x 20inD x 32inH.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.