
96 x 30 Pedestal Workbench, 7 Drawers, Maple Block Square Edge, Gray
Mfr # 318865
Zoro # G611937150
product price: $1,617.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
Key Features
Color
Gray
Depth
30 in
Width
96 in
Workbench/Table Assembly
Unassembled
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
318865
Zoro #
G611937150
UPC #
-
Country of Origin
Multiple
Dimensions
Depth
30 in
Width
96 in
Height
33-3/4 in
Details
Color
Gray
Item
Double Pedestal Workbench
Workbench/Table Assembly
Unassembled
Material
Steel
Description
Square-edge maple Boos butcher block by John Boos & Co. High weight capacity to handle most projects and tasks Pedestal-style base with drawers. 96in W x 30in D Pedestal Workbench W/ 7 Drawers, Maple Butcher Block Square Edge - Gray. These pedestal workbenches are made of a steel base construction with a maple butcher block square edge top for long lasting durability. Workbench provides 7 drawers for convenient storage. Maple butcher block square edge top adds easy maintenance in working environments. Available color is Gray.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.