Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

96 x 30 Pedestal Workbench, 8 Drawers, Maple Block Square Edge, Gray

  • Mfr # 318885

  • Zoro # G111938039


product price: $1,322.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Steel
Width
96 in
Workbench/Table Assembly
Unassembled
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318885
Zoro #
G111938039
UPC #
-
Country of Origin
Multiple

Dimensions

Width
96 in
Depth
30 in
Height
33-3/4 in

Details

Color
Gray
Item
Double Pedestal Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

Square-edge maple Boos butcher block by John Boos & Co. High weight capacity to handle most projects and tasks Pedestal-style base with drawers. These Pedestal Workbenches are made of a steel base construction with a maple butcher block square edge top for long lasting durability. Workbench provides 8 drawers for storage convenience. Maple butcher block square edge top adds easy maintenance in working environments. Gray powder coat finish. Overall pedestal dimensions are 15-3/4inW x 20inD x 32inH. Drawer Inside Dimensions: 1st Drawer 13.23inW x 18.11inD x 4.33inH; 2nd Drawer 13.23inW x 18.11inD x 4.33inH; 3rd Drawer 13.23inW x 18.11inD x 4.33inH; 4th Drawer 13.23inW x 18.11inD x 4.33inH.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.