
96 x 36 Adjustable Height Workbench Square Tube Leg, ESD Square Edge, Blue
Mfr # 606997BL
Zoro # G911835743
product price: $968.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Key Features
Color
Blue
Workbench/Table Assembly
Unassembled
Depth
36 in
Height
31-1/4 to 43-1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
606997BL
Zoro #
G911835743
UPC #
-
Country of Origin
Multiple
Dimensions
Depth
36 in
Height
31-1/4 to 43-1/4 in
Width
96 in
Details
Color
Blue
Item
Heavy Duty Workbench
Workbench/Table Assembly
Unassembled
Material
Steel
Description
Long lasting, high quality industrial workbench comes standard with rugged 2in square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2in increments, and come with mounting hardware to attach to the bench top. These workbenches are tested to 5000 lb. capacity. Weight should be evenly distributed. 1-1/4in thick static dissipative ESD top with standard square edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 96inW x 36inD. Powder coat finish. Quick and easy assembly. 1 year limited warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.