
96inW x 30inD Pedestal Workbench, 7 Drawers, Shop Top Square Edge- Gray
Mfr # 318868
Zoro # G711892526
product price:Â $1,244.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
Key Features
Color
Gray
Material
Steel
Width
96 in
Height
33-1/2 in
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
318868
Zoro #
G711892526
UPC #
-
Country of Origin
China
Dimensions
Width
96 in
Height
33-1/2 in
Depth
30 in
Details
Color
Gray
Item
Double Pedestal Workbench
Material
Steel
Workbench/Table Assembly
Unassembled
Description
These pedestal workbenches are made of a steel base construction with a shop top square edge top for long lasting durability. Workbench provides 7 drawers for convince storage. Shop top square edge top adds easy maintenance in working environments. Available color is Gray.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.