
96x30 Adjustable Height Workbench Square Tube Leg, Laminate Square Edge Tan
Mfr # 606980TN
Zoro # G911863609
product price: $843.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
Key Features
Color
Tan
Depth
30 in
Height
29-5/8 to 35-5/8 in
Material
Steel
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
606980TN
Zoro #
G911863609
UPC #
707022025492
Country of Origin
China
Dimensions
Depth
30 in
Height
29-5/8 to 35-5/8 in
Width
96 in
Details
Color
Tan
Item
Heavy Duty Workbench
Material
Steel
Workbench/Table Assembly
Unassembled
Description
Long lasting, high quality industrial workbench comes standard with rugged 2in square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2in increments. Mounting hardware included to attach to the bench top. These workbenches are tested to 5000 lb. capacity. Weight should be evenly distributed. 1-5/8in thick high pressure plastic laminate top with standard square edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 96inW x 30inD. Powder coat finish. Quick and easy assembly. 1 year limited warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.