Zoro Homepage

96x30 Production Workbench, Maple Square Edge Top, 2 Cabinet, 4 Drawer GY

  • Mfr # 607974

  • Zoro # G511892504


product price: $1,827.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Color
Gray
Depth
30 in
Height
35-1/2 in
Workbench/Table Assembly
Unassembled
Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607974
Zoro #
G511892504
UPC #
707022023771
Country of Origin
Multiple

Dimensions

Depth
30 in
Height
35-1/2 in
Width
96 in

Details

Color
Gray
Item
Triple Pedestal Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

Square-edge maple Boos butcher block by John Boos & Co. High weight capacity to handle most projects and tasks Versatile configuration with drawers & cabinets. 96inW x 30inD Production Workbench - Maple Butcher Block Square Edge Top, 2 Cabinet, 4 Drawer Gray. These extra long workbenches are built with durability in mind. Bench pedestals are 15-3/4inW x 20inD x 32inH featuring full length aluminum drawer pulls and smooth gliding nylon rollers. Inside drawer dimension are 13inW x 17-3/4inD x 5-1/2inH. Maple Butcher Block - kiln dried 1-3/4in thick hardwood, mineral oil sealed. Workbench includes 1 96inW top, 2 cabinets and 4 drawers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.