96x36 Adjustable Height Workbench Square Tube Leg, Shop Top Square Edge Tan

  • Mfr # 253841TN

  • Zoro # G011863547


product price:  $777.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Tan
Workbench/Table Assembly
Unassembled
Height
31-1/2 to 43-1/2 in
Width
96 in
Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
253841TN
Zoro #
G011863547
UPC #
-
Country of Origin
China

Dimensions

Height
31-1/2 to 43-1/2 in
Width
96 in
Depth
36 in

Details

Color
Tan
Item
Heavy Duty Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

Long lasting, high quality industrial workbench comes standard with rugged 2in square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2in increments. Mounting hardware included to attach to the bench top. These workbenches are tested to 3500 lb. capacity. Weight should be evenly distributed. 1-1/2in thick Shop Top with standard square edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 96inW x 36inD. Powder coat finish. Quick and easy assembly. 1 year limited warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.