Zoro Homepage

9H x 48L, Rack Guard Round

  • Mfr # 337321R

  • Zoro # G208610985


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
48 in
Overall Height
9 in
Bollard Cover Color
Yellow
Overall Depth
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337321R
Zoro #
G208610985
UPC #
707022009942
Country of Origin
China

Dimensions

Length
48 in
Overall Height
9 in
Overall Depth
4

Details

Material
Steel
Bollard Cover Color
Yellow
Type
Low Profile Machine Guard

Description

9Hx48L round low profile indoor/outdoor rack guards protect warehouse, parking and loading areas. These 9H Low Profile guards provided protection for pallet racks, machinery and personnel. All welded steel construction measures 4-1/2 diameter. Base plates measure 8 x 8 square. Safety yellow powder coat finish with black visibility stripes. Hardware is not included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.