
9inW x 13inH Side Panel for 12inW unit
Mfr # 234CP201
Zoro # G811937172
product price: $3.15
/eaSold in multiples of 2 for $6.30
Key Features
Material
Steel
Color
Gray
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234CP201
Zoro #
G811937172
UPC #
707022016292
Country of Origin
China
Dimensions
Overall Height
13 in
Overall Width
12 in
Details
Material
Steel
Color
Gray
Item
End Panel
Assembled/Unassembled
Assembled
Description
End Panel 12 X 13 - 234CP201. One piece End Panel Enclose the sides of shelving between the uprights.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.