Zoro Homepage

Accessory Square Hooks, 4-3/8 Deep, for Industrial Service Cart, Structural Foam, 2PK

  • Mfr # 800302

  • Zoro # G308613558


product price: $54.45
/pk 2, $27.23/ea

Key Features

Color
Gray
Overall Height
13-1/8 in
Material
Plastic
Width
4-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800302
Zoro #
G308613558
UPC #
707022352918
Country of Origin
China

Dimensions

Overall Height
13-1/8 in
Width
4-3/8 in

Details

Color
Gray
Material
Plastic

Description

Pair of accessory hooks designed to be used with Industrial Service Carts. Hooks attach to the slotted legs allowing for increased functionality. This pair of hooks has been designed to easily carry a pair of 2x4's or other needed supplies. Hooks have a inside dimension of 4-3/8D and a 3-3/8H front to securely hold items in place. Spool holder rod openings are built into the underside of hooks and can hold up to a 3/4 O.D. rod to allow for easy storage and access to spools of wire, cable and other rolls. Actual Rod not included . Accepts Rod length 32-1/2L for large 44 x 25-1/2 Carts and 26-1/2L for smaller 38 x 17-1/2 Cart.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.