Zoro Homepage

Acrylic Draft Shield, Clear, 15W x 16D x 15H

  • Mfr # 695984

  • Zoro # G009146355


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Width
15 in
Material
Acrylic
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695984
Zoro #
G009146355
UPC #
707022491426
Country of Origin
China

Dimensions

Width
15 in
Height
15 in

Details

Color
Clear
Material
Acrylic

Description

The Global Industrial Acrylic Draft Shield is a simple addition to your lab workstation that values space occupancy and the need for accurate readings. Ideal for laboratories and science classrooms where delicate equipment demands precise assessment. The protection shield is transparent, lightweight, easy-to-clean, and features a cut-out in the back for neat cable management. Compact design and slim frame of the draft enclosure provides minimal space occupancy across any tabletop or desk to ensure simple and fast operation of your lab scale.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.