Shop GLOBAL INDUSTRIAL
See all product information
Create Account
ADA Locker Room Bench, Hardwood, 48inW x 24inD x 17-1/4inH
- Mfr # 269862
- Zoro # G911835101
product price:Â
$
1,326.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Material
Hardwood
Overall Depth
24 in
Overall Height
17-1/4 in
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 269862
- Zoro #
- G911835101
- UPC #
- 707022462327
- Country of Origin
- United States
- Color
- Natural
- Material
- Hardwood
- Assembly
- Unassembled
- Item
- Locker Room Bench
Dimensions
- Overall Depth
- 24 in
- Overall Height
- 17-1/4 in
- Width (In.)
- 48 in
Description
The ADA compliant locker room bench is exceptionally strong and durable, providing back support and comfort. Two-coat catalyzed finish maple hardwood top with radius on all sides and corners for comfort. 1-1/4in thick hardwood seat and 18in high back. Almond pedestals are made of heavy duty steel tubing with top and bottom bell flanges for attachment and placement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.