This item is Discontinued.

Global Industrial Additional Level For 48W x 24D High Capacity Rack Wood Deck, Tan B2297472

This item is Discontinued.

Global Industrial

Additional Level For 48W x 24D High Capacity Rack Wood Deck, Tan (Discontinued)

Mfr # B2297472
Zoro # G208590850
UPC # 707022384452
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B2297472
Zoro #
G208590850
UPC #
707022384452
Country of Origin
United States

Dimensions

Depth
24 in
Overall Width
48 in

Details

Shelving Type
Boltless Shelf
Material
Wood Deck
Color
Tan
Assembled/Unassembled
Unassembled
Shelving Style
Additional Level

Description

This 48W x 24D shelf can be added to existing rack. Made of precut 5/8 particleboard, an economical choice for decking. Tan baked enamel finish. Includes 4 beams. 1500 lb. shelf capacity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.