Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Additional Level For 48W x 36D High Capacity Rack Wood Deck, Gray

  • Mfr # 581071GY

  • Zoro # G308591269


product price: $50.79
/ea

Key Features

Shelving Type
Boltless Shelf
Depth
36 in
Material
Wood Deck
Color
Gray
Shelving Style
Additional Level
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581071GY
Zoro #
G308591269
UPC #
707022379366
Country of Origin
Malaysia

Dimensions

Depth
36 in
Overall Width
48 in

Details

Shelving Type
Boltless Shelf
Material
Wood Deck
Color
Gray
Shelving Style
Additional Level
Assembled/Unassembled
Unassembled

Description

This 48W x 36D shelf can be added to existing rack. Made of precut 5/8 particleboard, an economical choice for decking. gray baked enamel finish. Includes 4 beams. 1500 lb. shelf capacity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.