Zoro Homepage

Additional Level For Wide Span Rack 48Wx48D No Deck 1200 Lb Capacity, Gray

  • Mfr # B2296966

  • Zoro # G108591100


product price: $60.49
/ea

Key Features

Shelving Type
Additional Level
Color
Gray
Overall Width
48 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2296966
Zoro #
G108591100
UPC #
707022382045
Country of Origin
United States

Dimensions

Depth
48 in
Overall Width
48 in

Details

Shelving Type
Additional Level
Color
Gray
Assembled/Unassembled
Unassembled

Description

Includes steel horizontal beams for all four sides of decking. Supply your own decking. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.