Additional Level For Wide Span Rack 60Wx24D Wood Deck 1200 Lb Cap., Gray

  • Mfr # B2296835

  • Zoro # G308591399


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Shelving Type
Boltless Shelf
Depth
24 in
Material
Wood Deck
Color
Gray
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2296835
Zoro #
G308591399
UPC #
707022385763
Country of Origin
United States

Dimensions

Depth
24 in
Overall Width
60 in

Details

Shelving Type
Boltless Shelf
Material
Wood Deck
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Style
Additional Level

Description

Includes sturdy 5/8 thick precut particleboard decking and horizontal beams for all four sides of decking. This 60W decking with 1200 lb. capacity also includes 1 center deck support. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.