Zoro Homepage

Additional Level For Wide Span Rack 72W x 48D No Deck 900 Lb Capacity, Gry

  • Mfr # B2297023

  • Zoro # G108591186


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Additional Level
Color
Gray
Overall Width
72 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2297023
Zoro #
G108591186
UPC #
707022382090
Country of Origin
United States

Dimensions

Depth
48 in
Overall Width
72 in

Details

Shelving Type
Additional Level
Color
Gray
Assembled/Unassembled
Unassembled

Description

Beams fit 72W decking and have a 900 lb. capacity. Also includes 1 center deck support. Supply your own decking. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.