Zoro Homepage

Additional Level For Wide Span Rack 96W x 36D No Deck 800 Lb Capacity, Gry

  • Mfr # B2297012

  • Zoro # G808591134


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Additional Level
Depth
36 in
Color
Gray
Overall Width
96 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2297012
Zoro #
G808591134
UPC #
707022382144
Country of Origin
United States

Dimensions

Depth
36 in
Overall Width
96 in

Details

Shelving Type
Additional Level
Color
Gray
Assembled/Unassembled
Unassembled

Description

Beams fit 96W decking and have an 800 lb. capacity. Also includes 3 front-to-back deck supports. Supply your own decking. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.