Additional Level For Wide Span Rack 96Wx36D No Deck 1100 Lb Capacity, Gray
- Mfr # B2296953
- Zoro # G508591168
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Additional Level
Depth
36 in
Color
Gray
Assembled/Unassembled
Unassembled
Overall Width
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2296953
- Zoro #
- G508591168
- UPC #
- 707022382113
- Country of Origin
- United States
- Shelving Type
- Additional Level
- Color
- Gray
- Assembled/Unassembled
- Unassembled
Dimensions
- Depth
- 36 in
- Overall Width
- 96 in
Description
Extra heavy duty C-channel beams fit 96W decking and have an 1100 lb. capacity. Also includes 3 front-to-back deck supports. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.