
Additional Shelf, Double Rivet Channel, Melamine Deck, 96inW x 48inD, Gray
Mfr # 504267GY
Zoro # G411828337
original price: $310.99
38% off
new price: $190.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Overall Width
96 in
Overall Depth
48 in
Material
Melamine Laminated Particle Board
Color
Gray
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
504267GY
Zoro #
G411828337
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
96 in
Overall Depth
48 in
Details
Item
Boltless Shelf
Material
Melamine Laminated Particle Board
Color
Gray
Assembled/Unassembled
Unassembled
Description
Made of sturdy 1/2in thick particleboard with a rugged white laminate surface. Itfts easy to maintain and rugged and provides a neat appearance. This 96inW decking with 1100 lb. capacity includes extra heavy duty C-channel beams for all four sides of decking and 3 center deck supports. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.