
Additional Shelf, Double Rivet Channel, No Deck, 96inW x 36inD, Gray
Mfr # 502416
Zoro # G011828232
original price: $160.99
5% off
new price: $151.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Overall Width
96 in
Overall Depth
36 in
Color
Gray
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502416
Zoro #
G011828232
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
96 in
Overall Depth
36 in
Details
Item
Boltless Shelf
Color
Gray
Assembled/Unassembled
Unassembled
Description
Extra heavy duty C-channel beams fit 96inW decking and have an 1100 lb. capacity. Also includes 3 front-to-back deck supports. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.