
Additional Shelf, Double Rivet, Melamine Deck, 72inW x 24inD, Gray
Mfr # 504262GY
Zoro # G611828236
original price: $86.69
10% off
new price: $77.99
/ea
Free Shipping & Returns
Key Features
Overall Width
72 in
Overall Depth
24 in
Material
Melamine Laminated Particle Board
Color
Gray
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
504262GY
Zoro #
G611828236
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
72 in
Overall Depth
24 in
Details
Item
Boltless Shelf
Material
Melamine Laminated Particle Board
Color
Gray
Assembled/Unassembled
Unassembled
Description
Made of sturdy 1/2in thick particleboard with a rugged white laminate surface. Itfts easy to maintain and rugged and provides a neat appearance. Includes horizontal beams supports for all four sides of decking. This 72inW decking with 900 lb. capacity also includes 1 center deck support. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.