
Additional Shelf, Double Rivet, No Deck, 48inW x 48inD, Gray
Mfr # 502402
Zoro # G411828191
original price: $59.99
18% off
new price: $48.65
/eaKey Features
Overall Width
48 in
Overall Depth
48 in
Color
Gray
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502402
Zoro #
G411828191
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
48 in
Overall Depth
48 in
Details
Item
Boltless Shelf
Color
Gray
Assembled/Unassembled
Unassembled
Description
Includes steel horizontal beams for all four sides of decking. Supply your own decking. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.