
Additional Shelf, Double Rivet, No Deck, 72inW x 24inD, Gray
Mfr # 601258
Zoro # G311828451
original price: $62.39
25% off
new price: $46.55
/eaKey Features
Overall Width
72 in
Overall Depth
24 in
Color
Gray
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
601258
Zoro #
G311828451
UPC #
707022017381
Country of Origin
Malaysia
Dimensions
Overall Width
72 in
Overall Depth
24 in
Details
Item
Boltless Shelf
Color
Gray
Assembled/Unassembled
Unassembled
Description
Additional Horizontal Beams for. Boltless Wide Span Storage Rack. Beams fit 72inW decking and have a 900 lb. capacity. Also includes 1 center deck support. Supply your own decking. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.