Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Additional Shelf, Double Rivet, No Deck, 72inW x 48inD, Gray
- Mfr # 502414
- Zoro # G911828233
product price:Â
$
58.85
/ea
Key Features
Shelving Type
Additional Shelf
Overall Width
72 in
Material
Steel
Color
Gray
Shelf Capacity
1200 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 502414
- Zoro #
- G911828233
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Width
- 72 in
- Overall Depth
- 48 in
Details
- Item
- Boltless Shelf
- Shelving Type
- Additional Shelf
- Material
- Steel
- Color
- Gray
- Shelf Capacity
- 1200 lbs
- Assembled/Unassembled
- Unassembled
Description
Beams fit 72inW decking and have a 900 lb. capacity. Also includes 1 center deck support. Supply your own decking. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.