Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Additional Shelf, Double Rivet, Wire Deck, 48inW x 24inD, Gray
- Mfr # B2297144
- Zoro # G311828390
product price:Â
$
87.15
/ea
Key Features
Overall Width
48 in
Overall Depth
24 in
Material
Wire Deck
Color
Gray
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2297144
- Zoro #
- G311828390
- UPC #
- 707022393621
- Country of Origin
- Multiple
- Item
- Boltless Shelf
- Material
- Wire Deck
- Color
- Gray
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Width
- 48 in
- Overall Depth
- 24 in
Description
Boltless shelf allows easy access to stored items from all sides. Wire decking is supported by durable steel beams that adjust at 1-1/2in increments. Beams have a baked enamel finish. Includes 2 cross shelf beams and 2 side support beams for rigidity. Includes wire deck made of 4 gauge welded wire with a gray epoxy finish. Rivet beams allow easy, tool free shelf installation. Double rivet beams offer extra strength for greater capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.