Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Additional Shelf, Double Rivet, Wire Deck, 96inW x 36inD, Gray
- Mfr # B2297711
- Zoro # G811828210
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Overall Width
96 in
Overall Depth
36 in
Material
Wire Deck
Color
Gray
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B2297711
- Zoro #
- G811828210
- UPC #
- 707022382632
- Country of Origin
- Multiple
Dimensions
- Overall Width
- 96 in
- Overall Depth
- 36 in
Details
- Item
- Boltless Shelf
- Material
- Wire Deck
- Color
- Gray
- Assembled/Unassembled
- Unassembled
Description
Wire decking allows ventilation, visibility and light penetration. Sprinkler water passes throughout racks easily, improving fire safety and lowering insurance premiums. Includes horizontal beam supports for all four sides of decking. This 96inW decking with 800 lb. capacity also includes 3 front-to-back deck supports. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.