
Additional Shelf, Double Rivet, Wire Deck, 96inW x 48inD, Gray
Mfr # B2297710
Zoro # G411828238
original price: $301.99
19% off
new price: $243.99
/ea
Free Shipping & Returns
Key Features
Overall Width
96 in
Overall Depth
48 in
Material
Wire Deck
Color
Gray
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2297710
Zoro #
G411828238
UPC #
707022382649
Country of Origin
Multiple
Dimensions
Overall Width
96 in
Overall Depth
48 in
Details
Item
Boltless Shelf
Material
Wire Deck
Color
Gray
Assembled/Unassembled
Unassembled
Description
Wire decking allows ventilation, visibility and light penetration. Sprinkler water passes throughout racks easily, improving fire safety and lowering insurance premiums. Includes horizontal beam supports for all four sides of decking. This 96inW decking with 800 lb. capacity also includes 3 front-to-back deck supports. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.