
Additional Shelf, Double Rivet, Wood Deck, 36inW x 18inD, Gray
Mfr # 601909
Zoro # G411828290
product price: $47.15
/eaKey Features
Overall Width
36 in
Overall Depth
18 in
Material
Wood
Color
Gray
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
601909
Zoro #
G411828290
UPC #
707022020459
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Depth
18 in
Details
Item
Boltless Shelf
Material
Wood
Color
Gray
Assembled/Unassembled
Unassembled
Description
BOLTLESS SHELF. Double Rivet - Wood Deck. Boltless shelf allows easy access to stored items from all sides. Particleboard wood decking is supported by durable steel beams that adjust at 1-1/2in increments. Baked enamel finish. Includes 2 cross shelf beams and 2 side support beams for rigidity. Includes 5/8in thick particleboard wood deck. Rivet beams allow easy, tool free shelf installation. Double rivet beams offer extra strength for greater capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.